KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Steel, 4140, 1 1/2 x 2 In, 3 Ft

VALUE BRAND| Zoro #: G1378054| Mfr #: 2HKL1

$224.62 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +0.000/-0.011"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1378054 Mfr #: 2HKL1
Width: 2"Width Tolerance: +0.000/-0.011"
Type: General PurposeThickness: 1-1/2"
Length: 3 FtTypical Yield Strength (PSI): -
Hardness Scale: BHNAlloy Type: 4140
Typical Hardness: 241 MaxItem: Flat Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Thickness Tolerance: +0.000/-0.009"Typical Tensile Strength (PSI): -
Material: Alloy steelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1 1/2 In, Width 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-3.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Reviews