Flat Stock, Steel, 4140, 1 1/2 x 2 In, 6 Ft

VALUE BRAND| Zoro #: G0962595| Mfr #: 2HKL3

$401.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0962595 Mfr #: 2HKL3
Material: Alloy SteelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Length: 6 FtWidth Tolerance: +0.000/-0.011"
Item: Flat StockThickness Tolerance: +0.000/-0.009"
Finish: UnpolishedLength Tolerance: +/-6.000"
Temper: Cold Finished/AnnealedAlloy Type: 4140
Typical Tensile Strength (PSI): -Thickness: 1-1/2"
Hardness Scale: BHNWidth: 2"
Typical Hardness: 241 MaxType: General Purpose
Typical Yield Strength (PSI): -Country of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1 1/2 In, Width 2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-6.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Product Reviews

Save 15%. Sign up for Z-mail.