Flat Stock, Steel, 4140, 1 1/2 x 4 In, 3 Ft

VALUE BRAND| Zoro #: G1078192| Mfr #: 2HKL2

$340.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1078192 Mfr #: 2HKL2
Material: Alloy SteelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Typical Yield Strength (PSI): -Length: 3 Ft
Width Tolerance: +0.000/-0.012"Item: Flat Stock
Thickness Tolerance: +0.000/-0.009"Finish: Unpolished
Length Tolerance: +/-3.000"Temper: Cold Finished/Annealed
Alloy Type: 4140Typical Tensile Strength (PSI): -
Thickness: 1-1/2"Hardness Scale: BHN
Width: 4"Typical Hardness: 241 Max
Type: General PurposeCountry of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1 1/2 In, Width 4 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.013 In, Width Tolerance +0.000/-0.013 In, Length Tolerance +/-3.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Product Reviews

Save 15%. Sign up for Z-mail.