Flat Stock, Steel, 4140, 1 x 2 In, 3 Ft L

VALUE BRAND| Zoro #: G0315865| Mfr #: 2HKJ9

$135.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0315865 Mfr #: 2HKJ9
Material: Alloy SteelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Width Tolerance: +0.000/-0.011"Item: Flat Stock
Thickness Tolerance: +0.000/-0.009"Finish: Unpolished
Length Tolerance: +/-3.000"Temper: Cold Finished/Annealed
Alloy Type: 4140Typical Tensile Strength (PSI): -
Thickness: 1"Hardness Scale: BHN
Width: 2"Typical Hardness: 241 Max
Type: General PurposeTypical Yield Strength (PSI): -
Length: 3 FtCountry of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1 In, Width 2 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-3.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Product Reviews

Save 15%. Sign up for Z-mail.