Flat Stock, Steel, 4140, 1 x 3 In, 1 Ft L

VALUE BRAND| Zoro #: G1261565| Mfr #: 2HKJ7

$61.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1261565 Mfr #: 2HKJ7
Material: Alloy steelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Hardness Scale: BHNTypical Hardness: 241 Max
Width Tolerance: +0.000/-0.011"Thickness Tolerance: +0.000/-0.009"
Width: 3"Length Tolerance: +/-1.000"
Type: General PurposeTemper: Cold Finished/Annealed
Length: 1 ftAlloy Type: 4140
Item: Flat StockFinish: Unpolished
Thickness: 1"Country of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1 In, Width 3 In, Length 1 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-1.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Product Reviews

Save 15%. Sign up for Z-mail.