JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flat Stock, Steel, 4140, 1 x 3 In, 3 Ft L

VALUE BRAND| Zoro #: G0283087| Mfr #: 2HKK1

$201.87 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0283087 Mfr #: 2HKK1
Material: Alloy steelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Type: General PurposeHardness Scale: BHN
Length: 3 FtTypical Hardness: 241 Max
Item: Flat StockWidth Tolerance: +0.000/-0.011"
Finish: UnpolishedThickness Tolerance: +0.000/-0.009"
Length Tolerance: +/-3.000"Temper: Cold Finished/Annealed
Alloy Type: 4140Thickness: 1"
Width: 3"Country of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1 In, Width 3 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-3.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Product Reviews

Save 15%. Sign up for Z-mail.