KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Steel, 4140, 1/2 x 1 In, 3 Ft L

VALUE BRAND| Zoro #: G1698322| Mfr #: 2HKF9

$36.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1"
Width Tolerance: +0.000/-0.009"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1698322 Mfr #: 2HKF9
Width: 1"Width Tolerance: +0.000/-0.009"
Type: General PurposeThickness: 1/2"
Length: 3 FtTypical Yield Strength (PSI): -
Hardness Scale: BHNAlloy Type: 4140
Typical Hardness: 241 MaxItem: Flat Stock
Finish: UnpolishedTemper: Cold Finished/Annealed
Thickness Tolerance: +0.000/-0.007"Typical Tensile Strength (PSI): -
Material: Alloy steelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Length Tolerance: +/-3.000"Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/2 In, Width 1 In, Length 3 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.009 In, Width Tolerance +0.000/-0.009 In, Length Tolerance +/-3.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Reviews