KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Flat Stock, Steel, 4140, 1/4 x 2 In, 6 Ft L

VALUE BRAND| Zoro #: G1156967| Mfr #: 2HKE4

$72.33 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Width Tolerance: +0.000/-0.011"
Type: General Purpose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156967 Mfr #: 2HKE4
Width: 2"Width Tolerance: +0.000/-0.011"
Type: General PurposeThickness: 1/4"
Length: 6 ftHardness Scale: BHN
Alloy Type: 4140Typical Hardness: 241 Max
Item: Flat StockFinish: Unpolished
Temper: Cold Finished/AnnealedThickness Tolerance: +0.000/-0.007"
Typical Tensile Strength (PSI): -Material: Alloy steel
Standards: ASTM A108, ASTM A29, UNS G41400, AISI 4140Length Tolerance: +/-6.000"
Typical Yield Strength (PSI): -Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 1/4 In, Width 2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-6.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Reviews