JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Flat Stock, Steel, 4140, 3/4 x 2 In, 6 Ft L

VALUE BRAND| Zoro #: G1925341| Mfr #: 2HKJ3

$171.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1925341 Mfr #: 2HKJ3
Material: Alloy SteelStandards: ASTM A108, ASTM A29, UNS G41400, AISI 4140
Length: 6 FtTypical Hardness: 241 Max
Item: Flat StockWidth Tolerance: +0.000/-0.011"
Finish: UnpolishedThickness Tolerance: +0.000/-0.007"
Length Tolerance: +/-6.000"Temper: Cold Finished/Annealed
Alloy Type: 4140Thickness: 3/4"
Typical Yield Strength (PSI): -Width: 2"
Typical Tensile Strength (PSI): -Type: General Purpose
Hardness Scale: BHNCountry of Origin (subject to change): Multiple

Product Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 3/4 In, Width 2 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.011 In, Width Tolerance +0.000/-0.011 In, Length Tolerance +/-6.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Product Reviews

Save 15%. Sign up for Z-mail.