Flat Stock, Steel, 4140, 3/8 x 1 In, 6 Ft L

VALUE BRAND| Zoro #: G2259476| Mfr #: 2HKF1

$53.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 6 ft
Finish: Unpolished
Width: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2259476 Mfr #: 2HKF1
Length: 6 ftFinish: Unpolished
Width: 1"Thickness Tolerance: +0.000/-0.007"
Length Tolerance: +/-6.000"Typical Hardness: 241 Max
Thickness: 3/8"Type: General Purpose
Material: Alloy steelTemper: Cold Finished/Annealed
Width Tolerance: +0.000/-0.009"Item: Flat Stock
Hardness Scale: BHNTypical Tensile Strength (PSI): -
Alloy Type: 4140Typical Yield Strength (PSI): -
Standards: ASTM A108, ASTM A29, UNS G41400, AISI 4140Country of Origin (subject to change): Multiple

Description

Flat Stock, General Purpose, Alloy Steel, Alloy Type 4140, Thickness 3/8 In, Width 1 In, Length 6 Ft, Unpolished Finish, Temper Cold Finished/Annealed, Thickness Tolerance +0.000/-0.009 In, Width Tolerance +0.000/-0.009 In, Length Tolerance +/-6.000 In, Typical Hardness 241 Max, Hardness Scale BHN, ASTM A108, ASTM A29, UNS G41400, AISI 4140 Standards

Reviews