JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#0 x 11/64" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G1430606| Mfr #: 17W01791

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1430606 Mfr #: 17W01791
Application: Relieves FrictionWasher Standards: N/A
Color: Off WhiteFastener Finish: Plain
Washer Basic Material: NylonWasher Material Grade: Not Graded
Item: Flat WasherFlat Washer Type: Flat Washer
Thickness Tolerance: +/-0.005"Washer Outside Dia.: 11/64"
Washer Inside Dia.: 1/16"System of Measurement: Inch
Thickness: 0.078"Fits Bolt Sizes: #0
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #0, Washer Inside Dia. 1/16 In., Washer Outside Dia. 11/64 In., Thickness 0.078 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.