15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Washer, #0 Bolt, Steel, 1/8" OD, PK50

VALUE BRAND| Zoro #: G1243033| Mfr #: WASB#0NZ

$4.09 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1243033 Mfr #: WASB#0NZ
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Rockwell Hardness: B49Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 1/8"Washer Inside Dia.: 1/16"
Thickness Tolerance: -0.006"Thickness: 0.028"
Fits Bolt Sizes: #0Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #0, Washer Inside Dia. 1/16 In., Washer Outside Dia. 1/8 In., Thickness 0.028 In., Thickness Tolerance -0.006 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.