1-1/2" x 3-1/2" OD Plain Finish 316 Stainless Steel Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G0875585| Mfr #: 1NU75

$4.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875585 Mfr #: 1NU75
Item: Flat WasherWasher Basic Material: Stainless Steel
Fastener Finish: PlainWasher Material Grade: 316
Flat Washer Type: Flat WasherSystem of Measurement: Inch
Application: The Washer Should Be Used with 106 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: 1-1/2"
Thickness: 9/50"Thickness Tolerance: 0.153-0.213"
Rockwell Hardness: B80Package Weight: 0.23
Washer Outside Dia.: 3-1/2"Washer Inside Dia.: 1-5/8"
Color: silverWasher Standards: ANSI B18.22.1
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1-1/2 In., Washer Inside Dia. 1-5/8 In., Washer Outside Dia. 3-1/2 In., Thickness 9/50 In., Thickness Tolerance 0.153-0.213 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1

Product Reviews

Save 15%. Sign up for Z-mail.