1-1/2" x 3-1/4" OD Plain Finish 316 Stainless Steel Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G2044883| Mfr #: Z0626-316

$7.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2044883 Mfr #: Z0626-316
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Item: Flat Washer
Flat Washer Type: Flat WasherWasher Material Grade: 316
Washer Basic Material: Stainless SteelWasher Outside Dia.: 3-1/4"
Washer Inside Dia.: 1-9/16"Thickness: 0.125"
Fits Bolt Sizes: 1-1/2"Thickness Tolerance: +/-0.010"
Color: SilverApplication: Load Distribution
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1-1/2 In., Washer Inside Dia. 1-9/16 In., Washer Outside Dia. 3-1/4 In., Thickness 0.125 In., Thickness Tolerance +/-0.010 In., Color Silver, Rockwell Hardness B70

Product Reviews

Save 15%. Sign up for Z-mail.