Flat Washer, 1-1/2" Bolt, Steel, 3" OD, PK21

VALUE BRAND| Zoro #: G0740573| Mfr #: UST900017

$29.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0740573 Mfr #: UST900017
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 3"Washer Inside Dia.: 1-9/16"
Thickness: 0.1562"Fits Bolt Sizes: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-1/2 In., Washer Inside Dia. 1-9/16 In., Washer Outside Dia. 3 In., Thickness 0.1562 In., Color Silver, Package Quantity 21

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.