KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 3" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1758005| Mfr #: UST011652

$50.84 /pk

This item ships free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Color: Silver
Thickness: 11/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1758005 Mfr #: UST011652
Washer Material Grade: Low CarbonColor: Silver
Thickness: 11/64"Washer Inside Dia.: 1-3/8"
Washer Basic Material: SteelFastener Finish: Zinc Plated
Item: Flat WasherWasher Standards: N/A
Fits Bolt Sizes: 1-1/4"Package Quantity: 25
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 3"Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-1/4 In., Washer Inside Dia. 1-3/8 In., Washer Outside Dia. 3 In., Thickness 11/64 In., Color Silver, Package Quantity 25

Reviews