KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" x 2-1/2" OD Hot Dipped Galvanized Finish Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1081622| Mfr #: 6ZA32

$12.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 1-3/8"
Meets/Exceeds: ASTM F436
Outside Dia.: 2-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1081622 Mfr #: 6ZA32
Inside Dia.: 1-3/8"Meets/Exceeds: ASTM F436
Outside Dia.: 2-1/2"Rockwell Hardness: C26 to C45
Item: Structural Flat WasherFinish: Hot Dipped Galvanized
For Use With: A325 and A490 BoltsFits Bolt Sizes: 1-1/4"
Application: Used for Structural LevelingPackage Quantity: 10
Thickness Tolerance: 0.136 to 0.180"Thickness: 0.136 to 0.177"
Material: steelCountry of Origin (subject to change): United States

Description

Structural Flat Washer, Steel, Hot Dip Galvanized Finish, Fits Bolt Sizes 1 1/4 In, Inside Dia 1 3/8 In, Outside Dia 2 1/2 In, Thickness 0.136 to 0.177 In, Rockwell Hardness C26-45, Used For Structural Leveling, For Use With A325 and A490 Bolts, Meets/Exceeds ASTM F436, Package 10

Reviews