1-1/8" x 2-1/4" OD Hot Dipped Galvanized Finish Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G2254393| Mfr #: 6ZA31

$7.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2254393 Mfr #: 6ZA31
Fits Bolt Sizes: 1-1/8"Outside Dia.: 2-1/4"
Inside Dia.: 1-3/16"Application: Used for Structural Leveling
Material: steelThickness Tolerance: 0.136 to 0.179"
Item: Structural Flat WasherRockwell Hardness: C26 to C45
Finish: Hot Dipped GalvanizedMeets/Exceeds: ASTM F436
Thickness: 0.136 to 0.177"Country of Origin (subject to change): United States

Product Description

Structural Flat Washer, Steel, Hot Dip Galvanized Finish, Fits Bolt Sizes 1 1/8 In, Inside Dia 1 1/4 In, Outside Dia 2 1/4 In, Thickness 0.136 to 0.177 In, Rockwell Hardness C26-45, Used For Structural Leveling, For Use With A325 and A490 Bolts, Meets/Exceeds ASTM F436, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.