1-3/4" x 4" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G0345807| Mfr #: UST028076

$31.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0345807 Mfr #: UST028076
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 4"Washer Inside Dia.: 1-7/8"
Thickness: 0.1875"Fits Bolt Sizes: 1-3/4"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1-3/4 In., Washer Inside Dia. 1-7/8 In., Washer Outside Dia. 4 In., Thickness 0.1875 In., Color Silver, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.