1" x 2-1/2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G0317895| Mfr #: WAS50401

$6.17 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0317895 Mfr #: WAS50401
Fastener Finish: PlainRockwell Hardness: B70
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 1-1/16"System of Measurement: Inch
Radius: -Package Weight: 0.03
Thickness: 0.136" to 0.192"Fits Bolt Sizes: 1"
Washer Standards: ASME B18.22.1Washer Outside Dia.: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.136 In. to 0.192 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1

Product Reviews

Save 15%. Sign up for Z-mail.