KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2" OD Plain Finish 316 Stainless Steel Flat Washer

VALUE BRAND| Zoro #: G0430446| Mfr #: WAS40501

$6.92 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Weight: 0.1
Washer Material Grade: 316
Thickness: 0.108" to 0.160"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430446 Mfr #: WAS40501
Package Weight: 0.1Washer Material Grade: 316
Thickness: 0.108" to 0.160"Washer Inside Dia.: 1-1/16"
Washer Basic Material: Stainless SteelFastener Finish: Plain
Rockwell Hardness: B70Item: Flat Washer
Washer Standards: ASME B18.22.1For Use With: Screws and Studs
Fits Bolt Sizes: 1"Package Quantity: 1
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 2"Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2 In., Thickness 0.108 In. to 0.160 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1

Reviews