Flat Washer, 1" Bolt, Nylon, 2-1/2" OD, PK5

VALUE BRAND| Zoro #: G0854987| Mfr #: 17W25001

$2.76 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0854987 Mfr #: 17W25001
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonWasher Outside Dia.: 2-1/2"
Washer Inside Dia.: 1-1/16"System of Measurement: Inch
Thickness: 0.160"Fits Bolt Sizes: 1"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.160 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 5

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.