KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 2-1/2" OD Black Oxide Finish Low Carbon Steel Flat Washers, 2 pk.

VALUE BRAND| Zoro #: G0831661| Mfr #: Z9294

$18.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 0.25"
Washer Inside Dia.: 1-1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0831661 Mfr #: Z9294
Washer Material Grade: Low CarbonThickness: 0.25"
Washer Inside Dia.: 1-1/16"Washer Basic Material: Steel
Fastener Finish: Black OxideRockwell Hardness: B49
Item: Flat WasherWasher Standards: N/A
For Use With: Screws and StudsFits Bolt Sizes: 1"
Package Quantity: 2Thickness Tolerance: +/-0.010"
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 2-1/2"Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Black Oxide, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 0.25 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 2

Reviews