1" x 2-1/2" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G2032545| Mfr #: UST011650

$23.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2032545 Mfr #: UST011650
Item: Flat WasherFastener Finish: Zinc Plated
Washer Material Grade: Low CarbonFlat Washer Type: Flat Washer
Washer Standards: N/AWasher Basic Material: Steel
Color: silverSystem of Measurement: Inch
Washer Outside Dia.: 2-1/2"Washer Inside Dia.: 1-1/16"
Thickness: 11/64"Fits Bolt Sizes: 1"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2-1/2 In., Thickness 11/64 In., Color Silver, Package Quantity 25
Save 15%. Sign up for Z-mail.