LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1" x 2" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1505594| Mfr #: UST011757

$4.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1505594 Mfr #: UST011757
Flat Washer Type: Flat WasherSystem of Measurement: Inch
Fastener Finish: Zinc PlatedWasher Basic Material: Steel
Washer Material Grade: Low CarbonItem: Flat Washer
Washer Standards: N/AWasher Outside Dia.: 2"
Washer Inside Dia.: 1-1/16"Thickness: 0.1406"
Fits Bolt Sizes: 1"Color: silver
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1 In., Washer Inside Dia. 1-1/16 In., Washer Outside Dia. 2 In., Thickness 0.1406 In., Color Silver, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.