KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#1 x 7/32" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G0883644| Mfr #: WASB#1RZ

$4.63 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.028"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0883644 Mfr #: WASB#1RZ
Flat Washer Type: Flat WasherThickness: 0.028"
Washer Basic Material: SteelFor Use With: Screws and Studs
Washer Outside Dia.: 7/32"Fits Bolt Sizes: #1
System of Measurement: InchThickness Tolerance: -0.006"
Package Quantity: 50Washer Material Grade: Low Carbon
Washer Inside Dia.: 5/64"Washer Standards: ASME B18.22.1
Fastener Finish: Zinc PlatedItem: Flat Washer
Rockwell Hardness: B49Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #1, Washer Inside Dia. 5/64 In., Washer Outside Dia. 7/32 In., Thickness 0.028 In., Thickness Tolerance -0.006 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 50

Reviews