Zoro Select
Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 50 PK
Mfr # WASB#1WZ
Zoro # G1144753
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Outside Diameter 9/32 in
- Minimum Thickness 0.028 in
- Maximum Thickness 0.036 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Steel Zinc Plated Finish, 100 PK U38400.013.0004
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 100 PK U38400.018.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 6400 PK B38400.031.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M24 , Steel Plain Finish, 25 PK FW2S02400-025P2
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK U04035.050.0001
- ZORO SELECT Flat Washer, Fits Bolt Size M2 , Nylon Plain Finish, 50 PK 16M02050080
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel ECO Guard Finish, 400 PK 75WUSS9
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 950 PK 56WUSSTH
- ZORO SELECT Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 25 PK WASB#4N8
- ZORO SELECT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel Plain Finish, 775 PK B55410.062.0002
- MIDWEST FASTENER Washer Flat Zn 7/16 5Lb 03839
- Zoro Select Flat Washers