20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

1" x 2" OD Plain Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G2221073| Mfr #: 355104-PG

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2221073 Mfr #: 355104-PG
Fits Bolt Sizes: 1"Outside Dia.: 2"
Inside Dia.: 1-1/16"Application: Used for Structural Bolting
Material: SteelItem: Structural Flat Washer
Rockwell Hardness: C38 to C45Finish: Plain
Meets/Exceeds: ASTM F436Thickness: 0.136 to 0.177"
Country of Origin (subject to change): Multiple

Product Description

Structural Flat Washer, Steel, Plain Finish, Fits Bolt Size 1 In, Inside Dia 1 1/16 In, Outside Dia 2 In, Thickness 0.136 to 0.177 In, Rockwell Hardness C38-45, Used For Structural Bolting, For Use With Grade 5 and 8 Bolts, Meets/Exceeds ASTM F436, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.