KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10 x 47/64" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1241746| Mfr #: WASB#10WZ

$10.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Thickness: 0.071"
Washer Inside Dia.: 13/64"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1241746 Mfr #: WASB#10WZ
Washer Material Grade: Low CarbonThickness: 0.071"
Washer Inside Dia.: 13/64"Washer Basic Material: Steel
Fastener Finish: Zinc PlatedRockwell Hardness: B49
Item: Flat WasherWasher Standards: ASME B18.22.1
For Use With: Screws and StudsFits Bolt Sizes: #10
Package Quantity: 50Thickness Tolerance: -0.015"
System of Measurement: InchFlat Washer Type: Flat Washer
Washer Outside Dia.: 47/64"Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #10, Washer Inside Dia. 13/64 In., Washer Outside Dia. 47/64 In., Thickness 0.071 In., Thickness Tolerance -0.015 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 50

Reviews