Shop Alternate Products
This Product is Discontinued
Zoro Select
Flat Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Discontinued)
Mfr # UST011642
Zoro # G0305453
This Product is Discontinued
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #10
- Outside Diameter 9/16 in
- Minimum Thickness 0.047 in