1/2" x 3/4" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G0469996| Mfr #: 16FW500062

$1.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0469996 Mfr #: 16FW500062
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonWasher Outside Dia.: 3/4"
Washer Inside Dia.: 1/2"System of Measurement: Inch
Thickness: 0.062"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 1/2 In., Washer Outside Dia. 3/4 In., Thickness 0.062 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Product Reviews

Save 15%. Sign up for Z-mail.