1/2" x 1-1/16" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G1659375| Mfr #: UST011747

$6.88 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1659375 Mfr #: UST011747
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: silverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 1-1/16"Washer Inside Dia.: 17/32"
Thickness: 0.0937"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/16 In., Thickness 0.0937 In., Color Silver, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.