KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" x 1-1/4" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1086321| Mfr #: WASB12RZ

$10.23 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.112"
Washer Basic Material: Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1086321 Mfr #: WASB12RZ
Flat Washer Type: Flat WasherThickness: 0.112"
Washer Basic Material: SteelFor Use With: Screws and Studs
Washer Outside Dia.: 1-1/4"Fits Bolt Sizes: 1/2"
System of Measurement: InchThickness Tolerance: -0.022"
Package Quantity: 10Washer Material Grade: Low Carbon
Washer Inside Dia.: 17/32"Washer Standards: ASME B18.22.1
Fastener Finish: Zinc PlatedItem: Flat Washer
Rockwell Hardness: B49Country of Origin (subject to change): United States

Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 17/32 In., Washer Outside Dia. 1-1/4 In., Thickness 0.112 In., Thickness Tolerance -0.022 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 10

Reviews