Zoro Select
Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 10 PK
Mfr # WASB12WZ
Zoro # G1421034
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Minimum Thickness 0.09 in
- Maximum Thickness 0.112 in
- Standards ANSI B18.22.1
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 3/4" , Steel Zinc Plated Finish, 2 PK WASB34RZ
- ZORO SELECT Flat Washer, Fits Bolt Size 7/16" , Steel Zinc Plated Finish, 10 PK WASB71WZ
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK WASB80NZ
- ZORO SELECT Flat Washer, Fits Bolt Size #6 , Nylon Plain Finish, 40 PK 16FW006062
- ZORO SELECT Flat Washer, Fits Bolt Size M3 , Stainless Steel Plain Finish, 50 PK M55420.030.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish, 7900 PK B38400.018.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 0" , Steel Plain Finish, 500 PK 56WFBN300
- ZORO SELECT Flat Washer, Fits Bolt Size .531-1.250" , Stainless Steel Plain Finish, 250 PK MS15795-855
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 18-8 Stainless Steel Plain Finish, 1000 PK 37WUSS188
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , Nylon Plain Finish, 40 PK 17W04373
- FOREVERBOLT Flat Washer, Fits Bolt Size 5/8" , Stainless Steel NL-19 Finish, 25 PK FBFLWASH58SODP25
- Zoro Select Flat Washers