15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Washer, 1/2" Bolt, St, 1-3/8" OD, PK100

VALUE BRAND| Zoro #: G1922471| Mfr #: UST020149

$21.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1922471 Mfr #: UST020149
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 1-3/8"Washer Inside Dia.: 9/16"
Thickness: 0.1094"Fits Bolt Sizes: 1/2"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/2 In., Washer Inside Dia. 9/16 In., Washer Outside Dia. 1-3/8 In., Thickness 0.1094 In., Color Silver, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.