#12 x 9/16" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 280 pk.

VALUE BRAND| Zoro #: G1404137| Mfr #: UST900013

$9.79 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1404137 Mfr #: UST900013
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 9/16"Washer Inside Dia.: 1/4"
Thickness: 0.0469"Fits Bolt Sizes: #12
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes #12, Washer Inside Dia. 1/4 In., Washer Outside Dia. 9/16 In., Thickness 0.0469 In., Color Silver, Package Quantity 280

Product Reviews

Save 15%. Sign up for Z-mail.