1/2" x 1-1/16" OD Plain Steel Flat Washers, 300 pk.

VALUE BRAND| Zoro #: G1558557| Mfr #: 355056-PG

$26.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1558557 Mfr #: 355056-PG
Material: SteelItem: Structural Flat Washer
Rockwell Hardness: C38 to C45Finish: Plain
Meets/Exceeds: ASTM F436Thickness: 0.097 to 0.177"
Fits Bolt Sizes: 1/2"Outside Dia.: 1-1/16"
Inside Dia.: 17/32"Application: Used for Structural Bolting
Country of Origin (subject to change): Multiple

Product Description

Structural Flat Washer, Steel, Plain Finish, Fits Bolt Size 1/2 In, Inside Dia 17/32 In, Outside Dia 1 1/16 In, Thickness 0.097 to 0.177 In, Rockwell Hardness C38-45, Used For Structural Bolting, For Use With Grade 5 and 8 Bolts, Meets/Exceeds ASTM F436, Package 300

Product Reviews

Save 15%. Sign up for Z-mail.