Flat Washer, 1/4" Bolt, St, 47/64" OD, PK25

VALUE BRAND| Zoro #: G1363327| Mfr #: 183719

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1363327 Mfr #: 183719
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Rockwell Hardness: B49Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: Low Carbon
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Washer Outside Dia.: 47/64"Washer Inside Dia.: 9/32"
Thickness Tolerance: -0.015"Thickness: 0.071"
Fits Bolt Sizes: 1/4"Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 47/64 In., Thickness 0.071 In., Thickness Tolerance -0.015 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 25

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.