1/4" x 5/8" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 100 pk.

VALUE BRAND| Zoro #: G0899841| Mfr #: 151898

$4.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0899841 Mfr #: 151898
Fastener Finish: Zinc PlatedSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Color: SilverWasher Material Grade: Low Carbon
Washer Standards: N/AWasher Basic Material: Steel
Washer Outside Dia.: 5/8"Washer Inside Dia.: 9/32"
Thickness: 0.0625"Fits Bolt Sizes: 1/4"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 5/8 In., Thickness 0.0625 In., Color Silver, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.