1/4" x 1/2" OD Zinc Plated Finish Low Carbon Steel Flat Washers, 25 pk.

VALUE BRAND| Zoro #: G1865044| Mfr #: WASB14NZ

$5.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865044 Mfr #: WASB14NZ
Item: Flat WasherFastener Finish: Zinc Plated
Washer Material Grade: Low CarbonSystem of Measurement: Inch
Washer Standards: ASME B18.22.1Washer Basic Material: Steel
Flat Washer Type: Flat WasherThickness: 0.071"
Fits Bolt Sizes: 1/4"Washer Outside Dia.: 1/2"
Washer Inside Dia.: 9/32"Thickness Tolerance: -0.015"
Rockwell Hardness: B49Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Zinc Plated, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 1/2 In., Thickness 0.071 In., Thickness Tolerance -0.015 In., Rockwell Hardness B49, Washer Standards ANSI B18.22.1, Package Quantity 25
Save 15%. Sign up for Z-mail.