15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Washer, 1/4" Bolt, Steel, 3/4" OD, PK10

VALUE BRAND| Zoro #: G0487821| Mfr #: Z9285

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0487821 Mfr #: Z9285
Fastener Finish: Black OxideSystem of Measurement: Inch
Rockwell Hardness: B49Thickness Tolerance: +/-0.010"
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: Low CarbonWasher Standards: N/A
Washer Basic Material: SteelFits Bolt Sizes: 1/4"
Washer Outside Dia.: 3/4"Washer Inside Dia.: 9/32"
Thickness: 0.1406"Country of Origin (subject to change): United States

Product Description

Flat Washer, Steel, Inch, Fastener Finish Black Oxide, Fits Bolt Sizes 1/4 In., Washer Inside Dia. 9/32 In., Washer Outside Dia. 3/4 In., Thickness 0.1406 In., Thickness Tolerance +/-0.010 In., Rockwell Hardness B49, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.