KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 5/8" OD Chrome Plated Finish Low Carbon Steel Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G2177436| Mfr #: MPB1003

$24.31 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Low Carbon
Color: Chrome
Thickness: 1/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2177436 Mfr #: MPB1003
Washer Material Grade: Low CarbonColor: Chrome
Thickness: 1/16"Washer Inside Dia.: 9/32"
Washer Basic Material: SteelRefills: 2FUD5
Item: Flat WasherWasher Standards: N/A
For Use With: Screws and StudsFits Bolt Sizes: 1/4"
Package Quantity: 50Thickness Tolerance: +/-0.015"
Flat Washer Type: Flat WasherSystem of Measurement: Inch
Fastener Finish: Chrome PlatedWasher Outside Dia.: 5/8"
Country of Origin (subject to change): United States

Description

Flat Washer, Standard, Low Carbon Steel, Finish Chrome Plated, Fits Bolt Sizes 1/4 In, Inside Dia. 9/32 In, Outside Dia. 5/8 In, Thickness 1/16 In, Thickness Tolerance +/-0.015 In, Color Chrome, For Use With Screws and Studs, Refills G1124891, Package Quantity 50

Reviews