KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2 x 1/4" OD Plain Finish Not Graded Nylon Flat Washers, 50 pk.

VALUE BRAND| Zoro #: G2149777| Mfr #: 16FW002032

$1.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Color: off White
Washer Inside Dia.: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2149777 Mfr #: 16FW002032
Washer Material Grade: Not GradedColor: off White
Washer Inside Dia.: 3/32"Washer Basic Material: Nylon
Fastener Finish: PlainItem: Flat Washer
Washer Standards: N/AFor Use With: Machine Screw
Fits Bolt Sizes: #2Application: Relieves Friction
Package Quantity: 50Thickness Tolerance: +/-0.005"
System of Measurement: InchThickness: 0.031"
Flat Washer Type: Flat WasherWasher Outside Dia.: 1/4"
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 3/32 In., Washer Outside Dia. 1/4 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 50

Reviews