KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#2 x 3/16" OD Plain Finish Not Graded Nylon Flat Washers, 40 pk.

VALUE BRAND| Zoro #: G2191217| Mfr #: 17W01825

$1.22 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer Material Grade: Not Graded
Color: off White
Washer Inside Dia.: 3/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2191217 Mfr #: 17W01825
Washer Material Grade: Not GradedColor: off White
Washer Inside Dia.: 3/32"Washer Basic Material: Nylon
Fastener Finish: PlainItem: Flat Washer
Washer Standards: N/AFor Use With: Machine Screw
Fits Bolt Sizes: #2Application: Relieves Friction
Package Quantity: 40Thickness Tolerance: +/-0.005"
System of Measurement: InchThickness: 0.020"
Flat Washer Type: Flat WasherWasher Outside Dia.: 3/16"
Country of Origin (subject to change): United States

Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #2, Washer Inside Dia. 3/32 In., Washer Outside Dia. 3/16 In., Thickness 0.020 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 40

Reviews