JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#3 x 7/32" OD Plain Finish Not Graded Nylon Flat Washers, 400 pk.

VALUE BRAND| Zoro #: G1295095| Mfr #: 17W02190

$4.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1295095 Mfr #: 17W02190
Item: Flat WasherWasher Standards: N/A
Washer Basic Material: NylonWasher Material Grade: Not Graded
Thickness Tolerance: +/-0.005"Application: Relieves Friction
Color: Off WhiteFastener Finish: Plain
Flat Washer Type: Flat WasherWasher Outside Dia.: 7/32"
Washer Inside Dia.: 7/64"System of Measurement: Inch
Thickness: 0.031"Fits Bolt Sizes: #3
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes #3, Washer Inside Dia. 7/64 In., Washer Outside Dia. 7/32 In., Thickness 0.031 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 400

Product Reviews

Save 15%. Sign up for Z-mail.