3/4" x 1-1/2" OD Plain Finish 18-8 Stainless Steel Flat Washers, 1 pk.

VALUE BRAND| Zoro #: G0697261| Mfr #: WAS40434

$2.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0697261 Mfr #: WAS40434
Fastener Finish: PlainRockwell Hardness: B70
Flat Washer Type: Flat WasherItem: Flat Washer
Washer Material Grade: 18-8Washer Basic Material: Stainless Steel
Washer Inside Dia.: 13/16"System of Measurement: Inch
Package Weight: 0.1Thickness: 0.108" to 0.160"
Fits Bolt Sizes: 3/4"Washer Standards: ASME B18.22.1
Washer Outside Dia.: 1-1/2"Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 18-8, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-1/2 In., Thickness 0.108 In. to 0.160 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1

Product Reviews

Save 15%. Sign up for Z-mail.