3/4" x 1-1/2" OD Plain Finish 316 Stainless Steel Flat Washer

VALUE BRAND| Zoro #: G2328374| Mfr #: WAS40534

$5.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flat Washer Type: Flat Washer
Thickness: 0.108" to 0.160"
Washer Basic Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2328374 Mfr #: WAS40534
Flat Washer Type: Flat WasherThickness: 0.108" to 0.160"
Washer Basic Material: Stainless SteelFor Use With: Screws and Studs
Package Weight: 0.03Washer Outside Dia.: 1-1/2"
Fits Bolt Sizes: 3/4"System of Measurement: Inch
Package Quantity: 1Washer Material Grade: 316
Washer Inside Dia.: 13/16"Washer Standards: ASME B18.22.1
Fastener Finish: PlainItem: Flat Washer
Rockwell Hardness: B70Country of Origin (subject to change): United States

Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 1-1/2 In., Thickness 0.108 In. to 0.160 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1

Reviews