3/4" x 2" OD Plain Finish 316 Stainless Steel Flat Washers, 10 pk.

VALUE BRAND| Zoro #: G1553221| Mfr #: 1NU70

$9.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1553221 Mfr #: 1NU70
Fastener Finish: PlainSystem of Measurement: Inch
Item: Flat WasherFlat Washer Type: Flat Washer
Washer Material Grade: 316Washer Basic Material: Stainless Steel
Application: The Washer Should Be Used with 101 Degrees Flat and Oval Head Countersunk ScrewsFits Bolt Sizes: 3/4"
Thickness: 4/27"Thickness Tolerance: 0.122-0.177"
Rockwell Hardness: B80Package Weight: 0.59
Washer Standards: ANSI B18.22.1Washer Outside Dia.: 2"
Washer Inside Dia.: 13/16"Color: Silver
Country of Origin (subject to change): China

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 4/27 In., Thickness Tolerance 0.122-0.177 In., Color Silver, Rockwell Hardness B80, Washer Standards ANSI B18.22.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.