15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Flat Washer, 3/4" Bolt, 316 SS, 2" OD

VALUE BRAND| Zoro #: G1812666| Mfr #: WAS50534

$7.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812666 Mfr #: WAS50534
Fastener Finish: PlainSystem of Measurement: Inch
Rockwell Hardness: B70Flat Washer Type: Flat Washer
Item: Flat WasherWasher Material Grade: 316
Radius: -Washer Standards: ASME B18.22.1
Washer Basic Material: Stainless SteelWasher Outside Dia.: 2"
Washer Inside Dia.: 13/16"Package Weight: 0.2
Thickness: 0.122" to 0.177"Fits Bolt Sizes: 3/4"
Country of Origin (subject to change): United States

Product Description

Flat Washer, Stainless Steel, Inch, Washer Material Grade 316, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 0.122 In. to 0.177 In., Radius -, Rockwell Hardness B70, Washer Standards ASME B18.22.1

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.