20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/4" x 2" OD Plain Finish Not Graded Nylon Flat Washers, 5 pk.

VALUE BRAND| Zoro #: G0278862| Mfr #: 17W20062

$3.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0278862 Mfr #: 17W20062
Fastener Finish: PlainThickness Tolerance: +/-0.005"
Item: Flat WasherFlat Washer Type: Flat Washer
Application: Relieves FrictionColor: Off White
Washer Material Grade: Not GradedWasher Standards: N/A
Washer Basic Material: NylonThickness: 0.100"
Fits Bolt Sizes: 3/4"Washer Outside Dia.: 2"
Washer Inside Dia.: 13/16"System of Measurement: Inch
Country of Origin (subject to change): United States

Product Description

Flat Washer, Nylon, Inch, Washer Material Grade Not Graded, Fastener Finish Plain, Fits Bolt Sizes 3/4 In., Washer Inside Dia. 13/16 In., Washer Outside Dia. 2 In., Thickness 0.100 In., Thickness Tolerance +/-0.005 In., Color Off White, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.